Rollway Bearing Co.
3313 ZZ
3300 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260833
- Angular Contact Bearing
- 65 mm Inside Diameter - 140 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Static Load Rating | 130 Kn |
| O.D. | 140 mm |
| Contact Angle | 30 Degree |
| Speed (Max) Grease | 3200 rpm |
| Enclosure | Shielded - Both Sides |
| Speed [Max] - Grease | 3200 rpm |
| Inch/Metric | Inch |
| Bearing Type | Angular Contact |
| No. of Rows | 2 |
| Duplexing | No |
| Overall Width | 2.31 in, 58.7 mm |
| Dynamic Load Rating | 129 kN, 29000 lbf |
| Speed (Max) Oil | 4300 rpm |
| Speed [Max] - Oil | 4300 rpm |
| Internal Clearance | Normal |
| Cage Material | Steel |
| Material | 52100 Bearing Steel |
| Seal Type | Shield |
| Caged | Yes |
| Bore Type | Straight |
| Series | 3300 |
| I.D. | 65 mm |
| Misalignment | No |
| Rolling Element | Ball |
| Weight | 6.393 LB |
| EAN or UPC | 637410096042 |
