Rollway Bearing Co.
3314
3300 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260847
- Angular Contact Bearing
- 70 mm Inside Diameter - 150 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Seal Type | Unsealed |
| Bore Type | Straight |
| Speed [Max] - Oil | 3800 rpm |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| Static Load Rating | 146 Kn |
| Overall Width | 2.5 in, 63.5 mm |
| Cage Material | Steel |
| Inch/Metric | Inch |
| Limiting Speed - Oil | 3800 rpm |
| Rows of Balls | Double |
| Misalignment | No |
| Material | 52100 Bearing Steel |
| Duplexing | No |
| Bearing Type | Angular Contact |
| Speed (Max) Grease | 2800 rpm |
| Series | 3300 |
| I.D. | 70 mm |
| No. of Rows | 2 |
| Rolling Element | Ball |
| Dynamic Load Rating | 143 kN, 32148 lbf |
| Radial Internal Clearance | Normal |
| O.D. | 150 mm |
| Speed (Max) Oil | 3800 rpm |
| Internal Clearance | Normal |
| Limiting Speed - Grease | 2800 rpm |
| Contact Angle | 30 Degree |
| Width | 2 1/2 in |
| Speed [Max] - Grease | 2800 rpm |
| Caged | Yes |
| Weight | 9.7 LB |
| EAN or UPC | 637410096059 |
