- Thrust Bearing
- 110 mm Inside Diameter - 160 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Boundary dimensions as per ISO 104
- Tolerances as per ISO 199
- Through hardened
| O.D. | 160 mm |
| Inch/Metric | Inch |
| Thrust Direction | Single |
| Outside Dia. | 160 mm |
| Internal Clearance | Normal |
| Inside Dia. | 110 mm |
| Bearing Type | Thrust |
| Misalignment | No |
| Material | 52100 Bearing Steel |
| Speed (Max) Grease | 2000 rpm |
| Cage Material | Brass |
| Speed [Max] - Grease | 2000 rpm |
| Static Load Rating [Max] | 412 kN |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 138 kN, 31024 lbf |
| Limiting Speed - Oil | 1600 rpm |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Duplexing | No |
| Caged | Yes |
| Limiting Speed - Grease | 2000 rpm |
| Rolling Element | Ball |
| I.D. | 110 mm |
| Width | 38.000 mm |
| Bore Type | Straight |
| No. of Rows | 1 |
| Speed (Max) Oil | 1600 rpm |
| Speed [Max] - Oil | 1600 rpm |
| Static Load Rating | 412 Kn, 92621 lbs |
| Weight | 5.688 LB |
| EAN or UPC | 637410091221 |

