- Radial Bearing
- 95 mm Inside Diameter - 145 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
| Inch/Metric | Inch |
| Bore Type | Straight |
| Cage Material | Steel |
| Duplexing | No |
| Limiting Speed - Grease | 4300 rpm |
| Internal Clearance | Normal |
| Speed (Max) Oil | 5000 rpm |
| Material | 52100 Bearing Steel |
| No. of Rows | 1 |
| Bearing Type | Radial |
| Speed [Max] - Grease | 4300 rpm |
| O.D. | 145 mm |
| Caged | Yes |
| Inside Dia. | 95 mm |
| Dynamic Load Rating | 60.5 kN, 13601 lbf |
| Outside Dia. | 145 mm |
| Misalignment | No |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 53.6 kN |
| Series | 6000 |
| I.D. | 95 mm |
| Static Load Rating | 53.6 Kn, 12050 lbs |
| Overall Width | 24 mm |
| Speed [Max] - Oil | 5000 rpm |
| Limiting Speed - Oil | 5000 rpm |
| Fillet Radius | 1.5 mm |
| Enclosure | Open |
| Rolling Element | Ball |
| Speed (Max) Grease | 4300 rpm |
| Seal Type | Unsealed |
| Width | 24.000 mm |
| Weight | 3.105 LB |
| EAN or UPC | 637410072398 |

