- Radial Bearing
- 130 mm Inside Diameter - 200 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
| Static Load Rating | 101 Kn, 22706 lbs |
| O.D. | 200 mm |
| Cage Material | Steel |
| Internal Clearance | Normal |
| Bearing Type | Radial |
| Inch/Metric | Inch |
| Enclosure | Sealed - Both Sides |
| Bore Type | Straight |
| Speed [Max] - Grease | 3000 rpm |
| Caged | Yes |
| Speed (Max) Grease | 3000 rpm |
| Seal Type | Rubber Lip |
| Dynamic Load Rating | 106 kN, 23830 lbf |
| No. of Rows | 1 |
| Duplexing | No |
| Series | 6000 |
| Misalignment | No |
| Rolling Element | Ball |
| I.D. | 130 mm |
| Material | 52100 Bearing Steel |
| Overall Width | 33 mm |
| Weight | 6.944 LB |
| EAN or UPC | 637410072688 |

