- Radial Bearing
- 140 mm Inside Diameter - 250 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Circular grooves
- High speed
- High radial loads
- Low noise
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Speed (Max) Oil | 3000 rpm |
| Dynamic Load Rating | 166 kN, 37318 lbf |
| Misalignment | No |
| Radial Internal Clearance | C3 |
| Fillet Radius | 3 mm |
| Speed [Max] - Oil | 3000 rpm |
| Cage Material | Steel |
| Duplexing | No |
| O.D. | 250 mm |
| Static Load Rating [Max] | 150 kN |
| Series | 6200 |
| Limiting Speed - Oil | 3000 rpm |
| Outside Dia. | 250 mm |
| I.D. | 140 mm |
| Overall Width | 42 mm |
| Bearing Type | Radial |
| Caged | Yes |
| Width | 42.000 mm |
| Speed [Max] - Grease | 2400 rpm |
| Static Load Rating | 150 Kn, 33721 lbs |
| Bore Type | Straight |
| Speed (Max) Grease | 2400 rpm |
| Limiting Speed - Grease | 2400 rpm |
| Internal Clearance | C3 |
| Inside Dia. | 140 mm |
| Inch/Metric | Inch |
| Enclosure | Open |
| Material | 52100 Bearing Steel |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Weight | 16.424 LB |
| EAN or UPC | 637410074859 |

