- Radial Bearing
- 17 mm Inside Diameter - 47 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
| Misalignment | No |
| Enclosure | Sealed - Both Sides |
| Internal Clearance | C3 |
| Material | 52100 Bearing Steel |
| Series | 6300 |
| No. of Rows | 1 |
| Duplexing | No |
| O.D. | 47 mm |
| Cage Material | Steel |
| Overall Width | 14 mm |
| Seal Type | Rubber Lip |
| Inch/Metric | Inch |
| Dynamic Load Rating | 13.6 kN, 3057 lbf |
| Bearing Type | Radial |
| Bore Type | Straight |
| Caged | Yes |
| Speed (Max) Grease | 11250 rpm |
| Static Load Rating | 6.7 Kn, 1495 lbs |
| I.D. | 17 mm |
| Rolling Element | Ball |
| Speed [Max] - Grease | 11250 rpm |
| Weight | 0.27 LB |
| EAN or UPC | 637410077188 |

