- Radial Bearing
- 95 mm Inside Diameter - 200 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
| Bore Type | Straight |
| Speed (Max) Oil | 3800 rpm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 3200 rpm |
| Width | 45.000 mm |
| Enclosure | Open |
| Inch/Metric | Inch |
| Speed (Max) Grease | 3200 rpm |
| Material | 52100 Bearing Steel |
| O.D. | 200 mm |
| Seal Type | Unsealed |
| Internal Clearance | Normal |
| Speed [Max] - Oil | 3800 rpm |
| Series | 6300 |
| Outside Dia. | 200 mm |
| No. of Rows | 1 |
| Bearing Type | Radial |
| Misalignment | No |
| Speed [Max] - Grease | 3200 rpm |
| Fillet Radius | 3 mm |
| Static Load Rating [Max] | 118 kN |
| Cage Material | Steel |
| Duplexing | No |
| Static Load Rating | 118 Kn, 26527 lbs |
| Rows of Balls | Single |
| Limiting Speed - Oil | 3800 rpm |
| Overall Width | 45 mm |
| Rolling Element | Ball |
| Inside Dia. | 95 mm |
| I.D. | 95 mm |
| Caged | Yes |
| Dynamic Load Rating | 153 kN, 34396 lbf |
| Weight | 13.23 LB |
| EAN or UPC | 637410078123 |

