- Angular Contact Bearing
- 60 mm Inside Diameter - 110 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Bigger axial load carrying capacity than standard ball bearings
- Dimensions in accordance with ISO 355:2007
| Internal Clearance | Normal |
| Speed [Max] - Grease | 4800 rpm |
| Speed [Max] - Oil | 6300 rpm |
| Cage Material | Steel |
| Rolling Element | Ball |
| Bore Type | Straight |
| Speed (Max) Oil | 6300 rpm |
| Static Load Rating | 44.7 Kn |
| Bearing Type | Angular Contact |
| I.D. | 60 mm |
| Material | 52100 Bearing Steel |
| No. of Rows | 1 |
| Caged | Yes |
| Duplexing | No |
| Misalignment | No |
| Overall Width | 0.87 in, 22 mm |
| Seal Type | Unsealed |
| Series | 7200B |
| O.D. | 110 mm |
| Dynamic Load Rating | 56.3 kN, 12657 lbf |
| Speed (Max) Grease | 4800 rpm |
| Inch/Metric | Inch |
| Contact Angle | 40 Degree |
| Weight | 2.295 LB |
| EAN or UPC | 637410096257 |

