- Angular Contact Bearing
- 35 mm Inside Diameter - 80 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Bigger axial load carrying capacity than standard ball bearings
- Dimensions in accordance with ISO 355:2007
| O.D. | 80 mm |
| Internal Clearance | Normal |
| Material | 52100 Bearing Steel |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Cage Material | Brass |
| Contact Angle | 40 Degree |
| Dynamic Load Rating | 36.7 kN, 8250 lbf |
| Overall Width | 0.83 in, 21 mm |
| Speed (Max) Oil | 9500 rpm |
| Speed (Max) Grease | 7000 rpm |
| Series | 7300B |
| Speed [Max] - Grease | 7000 rpm |
| Caged | Yes |
| Rolling Element | Ball |
| Speed [Max] - Oil | 9500 rpm |
| Bore Type | Straight |
| No. of Rows | 1 |
| I.D. | 35 mm |
| Static Load Rating | 24.3 Kn |
| Misalignment | No |
| Duplexing | No |
| Inch/Metric | Inch |
| Weight | 1.047 LB |
| EAN or UPC | 637410096493 |

