- Angular Contact Bearing
- 100 mm Inside Diameter - 215 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Bigger axial load carrying capacity than standard ball bearings
- Dimensions in accordance with ISO 355:2007
| Duplexing | No |
| Inch/Metric | Inch |
| Dynamic Load Rating | 190 kN, 42714 lbf |
| Static Load Rating | 178 Kn |
| Contact Angle | 40 Degree |
| O.D. | 215 mm |
| Overall Width | 1.85 in, 47 mm |
| Speed [Max] - Oil | 3400 rpm |
| Series | 7300B |
| I.D. | 100 mm |
| Seal Type | Unsealed |
| Internal Clearance | Normal |
| Bore Type | Straight |
| Speed (Max) Grease | 2400 rpm |
| Misalignment | No |
| Cage Material | Brass |
| Material | 52100 Bearing Steel |
| Bearing Type | Angular Contact |
| Speed (Max) Oil | 3400 rpm |
| Rolling Element | Ball |
| Caged | Yes |
| Speed [Max] - Grease | 2400 rpm |
| No. of Rows | 1 |
| Weight | 17.637 LB |
| EAN or UPC | 637410096714 |

