- Angular Contact Bearing
- 110 mm Inside Diameter - 240 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Bigger axial load carrying capacity than standard ball bearings
- Dimensions in accordance with ISO 355:2007
| Caged | Yes |
| Bore Type | Straight |
| Rolling Element | Ball |
| Duplexing | No |
| O.D. | 240 mm |
| Material | 52100 Bearing Steel |
| Speed [Max] - Oil | 3000 rpm |
| Misalignment | No |
| I.D. | 110 mm |
| Contact Angle | 40 Degree |
| Speed [Max] - Grease | 2000 rpm |
| Internal Clearance | Normal |
| Seal Type | Unsealed |
| Overall Width | 1.97 in, 50 mm |
| Speed (Max) Grease | 2000 rpm |
| Speed (Max) Oil | 3000 rpm |
| Inch/Metric | Inch |
| Static Load Rating | 229 Kn |
| Cage Material | Brass |
| Bearing Type | Angular Contact |
| No. of Rows | 1 |
| Dynamic Load Rating | 248 kN, 55753 lbf |
| Series | 7300B |
| Weight | 23.589 LB |
| EAN or UPC | 637410096721 |

