Rollway Bearing Co.
AHX2311
Hydraulic Nut - HMV12E, Dismounting Nut - KM 12 Steel Withdrawal Sleeve
Item #110455252
- 50 mm Bore Size
- Steel Material
- 1:12 Taper
| Bore Size | 50 mm |
| Taper | 1:12 |
| Material | Steel |
| Hydraulic Nut | HMV12E |
| Included | KM 12 Dismounting Nut, HMV12E Hydraulic Nut |
| Dismounting Nut | KM 12 |
| Inch/Metric | Metric |
| Weight | 0.605 LB |
| EAN or UPC | 637410089235 |
