- 3 1/8" ID x 90 mm OD x 1 3/4" Long Journal Roller Bearing Outer Race
| Oil Hole | N/A |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| Capacity | N/A |
| I.D. | 3 1/8 in |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring Only |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 90 mm |
| End Type | N/A |
| Enclosure | N/A |
| Weight | 1.05 LB |
| EAN or UPC | 637410012769 |

