- Radial Journal
- 4.13 in Inside Diameter - 4.72 in Outside Diameter
- Straight Bore - Single Row
- 52100 Bearing Steel
| Inch/Metric | Inch |
| Related Inner Ring | E21360 |
| Cage Material | Steel |
| Radial Clearance | Normal |
| O.D. | 4.72 in |
| Outer Width | 1.5 in |
| Bearing Type | Radial Journal |
| Bore Type | Straight |
| Related Roller Assembly | WS213 |
| Material | 52100 Bearing Steel |
| I.D. | 4.13 in |
| Rolling Element | Needle Roller |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| Duplexing | No |
| No. of Rows | 1 |
| Weight | 1.68 LB |
| EAN or UPC | 637410012905 |

