- 4 5/16" ID x 125 mm OD x 2 3/8" Long Journal Roller Bearing Outer Race
| Bearing Design | Outer Ring Only |
| Radial Internal Clearance | N/A |
| O.D. | 125 mm |
| I.D. | 4 5/16 in |
| Enclosure | N/A |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | N/A |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Weight | 3.2 LB |
| EAN or UPC | 637410012950 |

