- Journal Roller Bearing
- 5.25" I.D.
- 5.9055" O.D.
- 2.75" Width
- 0.625" Roller Diameter
| I.D. | 5 1/4 in |
| Roller Dia. | 5/8 in |
| Origin | Cylindrical Radial |
| O.D. | 5.9055 in |
| Bearing Design | Outer Ring |
| Weight | 4.35 LB |
| EAN or UPC | 637410013124 |
| I.D. | 5 1/4 in |
| Roller Dia. | 5/8 in |
| Origin | Cylindrical Radial |
| O.D. | 5.9055 in |
| Bearing Design | Outer Ring |
| Weight | 4.35 LB |
| EAN or UPC | 637410013124 |