- Radial Journal
- 40 mm Inside Diameter - 80 mm Outside Diameter
- Straight Bore - Single Row
- 52100 Bearing Steel
features
- Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
- Roller assemblies have flush ground ends.
- All outer rings are supplied with oil holes.
| Cage Material | Steel |
| Bearing Design | Removable Inner & Outer Ring |
| Duplexing | No |
| Enclosure | Open |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Radial Clearance | Normal |
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Needle Roller |
| Roller Dia. | 3/8 in |
| Bearing Type | Radial Journal |
| Outer Width | 1.38 in |
| Dynamic Load Rating | 14100 lbf |
| Seal Type | Unsealed |
| I.D. | 40 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| O.D. | 80 mm |
| End Type | Open End |
| Material | 52100 Bearing Steel |
| Full Complement/Caged | Caged |
| Weight | 1.86 LB |
| EAN or UPC | 637410015210 |

