- Journal Roller Bearing
- 2.7559" I.D.
- 4.9213" O.D.
- 2.375" Width
- 0.5" Roller Diameter
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Roller Dia. | 1/2 in |
| Enclosure | Open |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner & Outer Ring |
| Origin | Cylindrical Radial |
| I.D. | 2.7559 in |
| O.D. | 4.9213 in |
| Radial Internal Clearance | Normal |
| Weight | 7.34 LB |
| EAN or UPC | 637410015401 |

