- Radial Cylindrical
- 35 mm Inside Diameter - 72 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Cage Material | Steel |
| Limiting Speed - Oil | 7400 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Rolling Element | Cylindrical Roller |
| Overall Width | 27 mm |
| No. of Rows | 1 |
| Outer Race Roller Track Diameter | 62.4 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Static Load Rating | 69.26 Kn, 15570 lbs |
| O.D. | 72 mm |
| Limiting Speed - Grease | 5920 rpm |
| Bearing Type | Radial Cylindrical |
| End Type | Open End |
| Seal Type | Unsealed |
| Flanges | (2) Flanges on Outer Ring |
| Dynamic Load Rating | 62.097 kN, 13960 lbf |
| Inner Ring Roller Track Diameter | 44 mm |
| Inner Race Configuration | Separable Both Directions |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Outer Race Flange Diameter | 59.4 mm |
| Precision Ground | Yes |
| Radial Clearance | Normal |
| Duplexing | No |
| Origin | Cylindrical Radial |
| I.D. | 35 mm |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Outer Race Configuration | Non-Separable |
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | High Chromium Bearing Steel |
| Full Complement/Caged | Caged |
| Weight | 1.09 LB |
| EAN or UPC | 637410020412 |

