- Radial Cylindrical
- 130 mm Inside Diameter - 230 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Outer Race Configuration | Non-Separable |
| Outer Race Roller Track Diameter | 203.8 mm |
| No. of Rows | 1 |
| I.D. | 130 mm |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Full Complement/Caged | Caged |
| Limiting Speed - Oil | 2200 rpm |
| O.D. | 230 mm |
| Overall Width | 79.4 mm |
| Dynamic Load Rating | 654.956 kN, 147240 lbf |
| Duplexing | No |
| Cage Material | Steel |
| Outer Race Flange Diameter | 195.2 mm |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Bore Type | Straight |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 1760 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Clearance | Normal |
| Inner Race Configuration | Separable Both Directions |
| Flanges | (2) Flanges on Outer Ring |
| Inner Ring Roller Track Diameter | 155 mm |
| Material | High Chromium Bearing Steel |
| Static Load Rating | 1067.04 Kn, 239880 lbs |
| Precision Ground | Yes |
| Seal Type | Unsealed |
| Rolling Element | Cylindrical Roller |
| Inch/Metric | Inch |
| Bearing Type | Radial Cylindrical |
| Weight | 33.16 LB |
| EAN or UPC | 637410021495 |

