- 25 mm ID x 1.2683" OD x 41 mm Wide Inner Ring
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| I.D. | 25 mm |
| Enclosure | N/A |
| O.D. | 1.2683 in |
| Cage Material | N/A |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | N/A |
| Weight | 0.2 LB |
| EAN or UPC | 637410023192 |

