Rollway Bearing Co.
E6205B
Unsealed Straight Bore Double Row Radial Cylindrical Roller Bearing
Item #101163841
- Radial Cylindrical
- 25 mm Inside Diameter - 52 mm Outside Diameter
- Straight Bore - Double Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Bore Type | Straight |
| Material | High Chromium Bearing Steel |
| No. of Rows | 2 |
| Outer Race Roller Track Diameter | 40.7 mm |
| Rolling Element | Cylindrical Roller |
| Inner Race Configuration | Separable Both Directions |
| Limiting Speed - Oil | 6900 rpm |
| Inner Ring Roller Track Diameter | 30.2 mm |
| Outer Race Configuration | Non-Separable |
| Radial Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 5500 rpm |
| Cage Material | Steel |
| Full Complement/Caged | Caged |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 1.62 in |
| Origin | Cylindrical Radial |
| Duplexing | No |
| O.D. | 52 mm |
| End Type | Open End |
| Enclosure | Open |
| Seal Type | Unsealed |
| Inch/Metric | Inch |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| I.D. | 25 mm |
| Outer Race Flange Diameter | 42.9 mm |
| Bearing Type | Radial Cylindrical |
| Weight | 1.01 LB |
| EAN or UPC | 637410023208 |
