- 95 mm ID x 4.469" OD x 4 3/8" Wide Inner Ring
| End Type | N/A |
| Enclosure | N/A |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 95 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| O.D. | 4.469 in |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Weight | 6.595 LB |
| EAN or UPC | 637410023383 |

