Rollway Bearing Co.
H206
Locking Device - MB 6, Locking Nut - KM 6 Steel Adapter Sleeve
Item #110456374
- 25 mm Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Locking Device | MB6 |
| Included | KM 6 Locking Nut, MB 6 Locking Device |
| Bore Size | 25 mm |
| Inch/Metric | Metric |
| Locking Nut | KM 6 |
| Taper | 1:12 |
| Weight | 0.218 LB |
| EAN or UPC | 637410090118 |
