Rollway Bearing Co.
H208
Locking Device - MB 8, Locking Nut - KM 8 Steel Adapter Sleeve
Item #110456376
- 35 mm Bore Size
- Steel Material
- 1:12 Taper
| Locking Device | MB8 |
| Included | KM 8 Locking Nut, MB 8 Locking Device |
| Material | Steel |
| Locking Nut | KM 8 |
| Bore Size | 35 mm |
| Inch/Metric | Metric |
| Taper | 1:12 |
| Weight | 0.384 LB |
| EAN or UPC | 637410090132 |
