Rollway Bearing Co.
H210
Locking Device - MB 10, Locking Nut - KM 10 Steel Adapter Sleeve
Item #110456378
- 45 mm Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Taper | 1:12 |
| Bore Size | 45 mm |
| Locking Nut | KM 10 |
| Included | KM 10 Locking Nut, MB 10 Locking Device |
| Inch/Metric | Metric |
| Locking Device | MB10 |
| Weight | 0.604 LB |
| EAN or UPC | 637410090156 |
