Rollway Bearing Co.
H215
Locking Device - MB 15, Locking Nut - KM 15 Steel Adapter Sleeve
Item #110456383
- 65 mm Bore Size
- Steel Material
- 1:12 Taper
| Included | KM 15 Locking Nut, MB 15 Locking Device |
| Locking Device | MB15 |
| Taper | 1:12 |
| Bore Size | 65 mm |
| Inch/Metric | Metric |
| Locking Nut | KM 15 |
| Material | Steel |
| Weight | 1.559 LB |
| EAN or UPC | 637410090200 |
