Rollway Bearing Co.
H218
Locking Device - MB 18, Locking Nut - KM 18 Steel Adapter Sleeve
Item #110456386
- 80 mm Bore Size
- Steel Material
- 1:12 Taper
| Included | KM 18 Locking Nut, MB 18 Locking Device |
| Inch/Metric | Metric |
| Locking Device | MB18 |
| Locking Nut | KM 18 |
| Taper | 1:12 |
| Bore Size | 80 mm |
| Material | Steel |
| Weight | 2.623 LB |
| EAN or UPC | 637410090231 |
