Rollway Bearing Co.
H219
Locking Device - MB 19, Locking Nut - KM 19 Steel Adapter Sleeve
Item #110456387
- 85 mm Bore Size
- Steel Material
- 1:12 Taper
| Locking Device | MB19 |
| Material | Steel |
| Included | KM 19 Locking Nut, MB 19 Locking Device |
| Inch/Metric | Metric |
| Locking Nut | KM 19 |
| Taper | 1:12 |
| Bore Size | 85 mm |
| Weight | 3.02 LB |
| EAN or UPC | 637410090248 |
