Skip to content Skip to navigation menu
Locking Device - MB 22, Locking Nut - KM 22 Steel Adapter Sleeve

H222

Locking Device - MB 22, Locking Nut - KM 22 Steel Adapter Sleeve
Item #110456389
  • 100 mm Bore Size
  • Steel Material
  • 1:12 Taper
Locking Device - MB 22, Locking Nut - KM 22 Steel Adapter Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 mm Bore Size
  • Steel Material
  • 1:12 Taper
Locking Nut KM 22
Material Steel
Taper 1:12
Inch/Metric Metric
Bore Size 100 mm
Included KM 22 Locking Nut, MB 22 Locking Device
Locking Device MB22
Weight 4.255 LB
EAN or UPC 637410090262
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison