Rollway Bearing Co.
H2309
Locking Device - MB 9, Locking Nut - KM 9 Steel Adapter Sleeve
Item #110455261
- 40 mm Bore Size
- Steel Material
- 1:12 Taper
| Taper | 1:12 |
| Material | Steel |
| Bore Size | 40 mm |
| Included | KM 9 Locking Nut, MB 9 Locking Device |
| Locking Device | MB9 |
| Locking Nut | KM 9 |
| Inch/Metric | Metric |
| Weight | 0.617 LB |
| EAN or UPC | 637410089327 |
