Rollway Bearing Co.
H2313
Locking Device - MB 13, Locking Nut - KM 13 Steel Adapter Sleeve
Item #110455265
- 60 mm Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Locking Nut | KM 13 |
| Inch/Metric | Metric |
| Included | KM 13 Locking Nut, MB 13 Locking Device |
| Taper | 1:12 |
| Bore Size | 60 mm |
| Locking Device | MB13 |
| Weight | 1.228 LB |
| EAN or UPC | 637410089365 |
