Rollway Bearing Co.
H2314
Locking Device - MB 14, Locking Nut - KM 14 Steel Adapter Sleeve
Item #110455266
- 60 mm Bore Size
- Steel Material
- 1:12 Taper
| Inch/Metric | Metric |
| Included | KM 14 Locking Nut, MB 14 Locking Device |
| Locking Nut | KM 14 |
| Bore Size | 60 mm |
| Material | Steel |
| Taper | 1:12 |
| Locking Device | MB14 |
| Weight | 1.978 LB |
| EAN or UPC | 637410089372 |
