Rollway Bearing Co.
H2316
Locking Device - MB 16, Locking Nut - KM 16 Steel Adapter Sleeve
Item #110455268
- 70 mm Bore Size
- Steel Material
- 1:12 Taper
| Bore Size | 70 mm |
| Taper | 1:12 |
| Locking Device | MB16 |
| Inch/Metric | Metric |
| Locking Nut | KM 16 |
| Material | Steel |
| Included | KM 16 Locking Nut, MB 16 Locking Device |
| Weight | 2.822 LB |
| EAN or UPC | 637410089396 |
