Rollway Bearing Co.
H2317
Locking Device - MB 17, Locking Nut - KM 17 Steel Adapter Sleeve
Item #110455269
- 75 mm Bore Size
- Steel Material
- 1:12 Taper
| Included | KM 17 Locking Nut, MB 17 Locking Device |
| Locking Device | MB17 |
| Bore Size | 75 mm |
| Inch/Metric | Metric |
| Taper | 1:12 |
| Material | Steel |
| Locking Nut | KM 17 |
| Weight | 3.197 LB |
| EAN or UPC | 637410089402 |
