Rollway Bearing Co.
H2322
Locking Device - MB 22, Locking Nut - KM 22 Steel Adapter Sleeve
Item #110455273
- 100 mm Bore Size
- Steel Material
- 1:12 Taper
| Taper | 1:12 |
| Included | KM 22 Locking Nut, MB 22 Locking Device |
| Bore Size | 100 mm |
| Locking Device | MB22 |
| Inch/Metric | Metric |
| Locking Nut | KM 22 |
| Material | Steel |
| Weight | 6.041 LB |
| EAN or UPC | 637410089440 |
