Rollway Bearing Co.
H2324
Locking Device - MB 24, Locking Nut - KM 24 Steel Adapter Sleeve
Item #110455274
- 110 mm Bore Size
- Steel Material
- 1:12 Taper
| Taper | 1:12 |
| Bore Size | 110 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Locking Nut | KM 24 |
| Locking Device | MB24 |
| Included | KM 24 Locking Nut, MB 24 Locking Device |
| Weight | 7.033 LB |
| EAN or UPC | 637410089457 |
