Rollway Bearing Co.
H2326
Locking Device - MB 26, Locking Nut - KM 26 Steel Adapter Sleeve
Item #110455275
- 115 mm Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Bore Size | 115 mm |
| Locking Nut | KM 26 |
| Included | KM 26 Locking Nut, MB 26 Locking Device |
| Locking Device | MB26 |
| Inch/Metric | Metric |
| Taper | 1:12 |
| Weight | 10.141 LB |
| EAN or UPC | 637410089464 |
