Rollway Bearing Co.
H2328
Locking Device - MB 28, Locking Nut - KM 28 Steel Adapter Sleeve
Item #110455276
- 125 mm Bore Size
- Steel Material
- 1:12 Taper
| Locking Nut | KM 28 |
| Taper | 1:12 |
| Material | Steel |
| Locking Device | MB28 |
| Bore Size | 125 mm |
| Inch/Metric | Metric |
| Included | KM 28 Locking Nut, MB 28 Locking Device |
| Weight | 12.236 LB |
| EAN or UPC | 637410089471 |
