Rollway Bearing Co.
H2330
Locking Device - MB 30, Locking Nut - KM 30 Steel Adapter Sleeve
Item #110455277
- 135 mm Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Inch/Metric | Metric |
| Taper | 1:12 |
| Bore Size | 135 mm |
| Locking Nut | KM 30 |
| Included | KM 30 Locking Nut, MB 30 Locking Device |
| Locking Device | MB30 |
| Weight | 14.616 LB |
| EAN or UPC | 637410089488 |
