Rollway Bearing Co.
H2332
Locking Device - MB 32, Locking Nut - KM 32 Steel Adapter Sleeve
Item #110455278
- 140 mm Bore Size
- Steel Material
- 1:12 Taper
| Included | KM 32 Locking Nut, MB 32 Locking Device |
| Inch/Metric | Metric |
| Locking Nut | KM 32 |
| Material | Steel |
| Locking Device | MB32 |
| Bore Size | 140 mm |
| Taper | 1:12 |
| Weight | 20.15 LB |
| EAN or UPC | 637410089495 |
