Rollway Bearing Co.
H2338
Locking Device - MB 38, Locking Nut - KM 38 Steel Adapter Sleeve
Item #110455282
- 170 mm Bore Size
- Steel Material
- 1:12 Taper
| Locking Device | MB38 |
| Locking Nut | KM 38 |
| Included | KM 38 Locking Nut, MB 38 Locking Device |
| Taper | 1:12 |
| Inch/Metric | Metric |
| Material | Steel |
| Bore Size | 170 mm |
| Weight | 27.778 LB |
| EAN or UPC | 637410089532 |
