Rollway Bearing Co.
H2340
Locking Device - MB 40, Locking Nut - KM 40 Steel Adapter Sleeve
Item #110455283
- 180 mm Bore Size
- Steel Material
- 1:12 Taper
| Locking Nut | KM 40 |
| Inch/Metric | Metric |
| Included | KM 40 Locking Nut, MB 40 Locking Device |
| Bore Size | 180 mm |
| Material | Steel |
| Taper | 1:12 |
| Locking Device | MB40 |
| Weight | 30.644 LB |
| EAN or UPC | 637410089549 |
