Rollway Bearing Co.
H3028
Locking Device - MBL 28, Locking Nut - KML 28 Steel Adapter Sleeve
Item #110455308
- 125 mm Bore Size
- Steel Material
- 1:12 Taper
| Included | KML 28 Locking Nut, MBL 28 Locking Device |
| Bore Size | 125 mm |
| Material | Steel |
| Locking Nut | KML 28 |
| Locking Device | MBL28 |
| Taper | 1:12 |
| Inch/Metric | Metric |
| Weight | 6.967 LB |
| EAN or UPC | 637410089754 |
