Rollway Bearing Co.
H3044OH
Locking Device - MS3044, Locking Nut - HM3044 Steel Adapter Sleeve
Item #110455316
- 200 mm Bore Size
- Steel Material
- 1:12 Taper
| Locking Device | MS3044 |
| Material | Steel |
| Taper | 1:12 |
| Inch/Metric | Metric |
| Bore Size | 200 mm |
| Locking Nut | HM3044 |
| Weight | 22.707 LB |
| EAN or UPC | 637410089839 |
