Skip to content Skip to navigation menu
Locking Device - MB 10, Locking Nut - KM 10 Steel Adapter Sleeve

H310

Locking Device - MB 10, Locking Nut - KM 10 Steel Adapter Sleeve
Item #110456395
  • 45 mm Bore Size
  • Steel Material
  • 1:12 Taper
Locking Device - MB 10, Locking Nut - KM 10 Steel Adapter Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 mm Bore Size
  • Steel Material
  • 1:12 Taper
Locking Nut KM 10
Locking Device MB10
Material Steel
Inch/Metric Metric
Bore Size 45 mm
Included KM 10 Locking Nut, MB 10 Locking Device
Taper 1:12
Weight 0.668 LB
EAN or UPC 637410090323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison