Rollway Bearing Co.
H311
Locking Device - MB 11, Locking Nut - KM 11 Steel Adapter Sleeve
Item #110456396
- 50 mm Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Locking Device | MB11 |
| Inch/Metric | Metric |
| Included | KM 11 Locking Nut, MB 11 Locking Device |
| Bore Size | 50 mm |
| Locking Nut | KM 11 |
| Taper | 1:12 |
| Weight | 0.761 LB |
| EAN or UPC | 637410090330 |
