Rollway Bearing Co.
H3134
Locking Device - MB 34, Locking Nut - KM 34 Steel Adapter Sleeve
Item #110455333
- 150 mm Bore Size
- Steel Material
- 1:12 Taper
| Inch/Metric | Metric |
| Material | Steel |
| Bore Size | 150 mm |
| Taper | 1:12 |
| Locking Nut | KM 34 |
| Locking Device | MB34 |
| Included | KM 34 Locking Nut, MB 34 Locking Device |
| Weight | 18.475 LB |
| EAN or UPC | 637410089945 |
