Rollway Bearing Co.
H3140
Locking Device - MB 40, Locking Nut - KM 40 Steel Adapter Sleeve
Item #110455336
- 180 mm Bore Size
- Steel Material
- 1:12 Taper
| Material | Steel |
| Taper | 1:12 |
| Included | KM 40 Locking Nut, MB 40 Locking Device |
| Inch/Metric | Metric |
| Locking Nut | KM 40 |
| Locking Device | MB40 |
| Bore Size | 180 mm |
| Weight | 26.676 LB |
| EAN or UPC | 637410089976 |
